FESTO Air solenoid valve JD JD series

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-8006-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Piston slide concept with pneumatic valves from Festo, ideal for use in pneumatic applications with Durable valves. 5/2 is highly bidirectional and has a width of 65 mm. Working pressure up to 0 -> 8 bar with standard nominal flow rate of 4,500 l/min. Ambient temperature: -10 -> 60 °C. Product weight: 810 g.
Feature
Specification
*Manufacturer series: JD ( JD*Installation method: Through hole*Function: 5/2 Bistable-Dominant*Operation type: Pneumatic*Code number: 203-7219

Ulasan Produk

Tidak ada ulasan