FESTO Air solenoid valve J series

Sebelum PPN:
Rp9.599.900
Spesifikasi
AS ONE Part Number65-7978-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo pneumatic valves are piston-type sliding construction, the durable valves are configured 5/2 and have a width of 54 mm. Standard nominal flow rates are used with operating pressures up to -0.9-16 bar. Ambient temperature: -10 -> 60 °C. Product weight: 550 g.
Feature
Specification
*Manufacturer series: J*Installation method: Through hole*Function: 5/2 Bistable*Operation type: Pneumatic*Code number: 203-7191

Ulasan Produk

Tidak ada ulasan