FESTO Air solenoid valve J series

Sebelum PPN:
Rp32.999.900
Spesifikasi
AS ONE Part Number65-7984-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo pneumatic valves come with mounting threads and no sub-base. Equipped with a piston construction slide, the Durable valve has a standard nominal flow rate of -0.9-16 bar with an operating pressure of 6000 l/min. Ambient temperature: -10 -> 60 °C. Product weight: 1,800 g.
Feature
Specification
*Manufacturer series: J*Installation method: Through hole*Function: 5/2 Bistable*Operation type: Pneumatic*Code number: 203-7316

Ulasan Produk

Tidak ada ulasan