FESTO Air Rotary Actuator DFPD-240 - RP-90 - RS60-F0710 Series 90° Angle

Sebelum PPN:
Rp24.999.900
Spesifikasi
AS ONE Part Number65-7997-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo Semi-Rotary Drive DFPD-240 - RP-90 - RS60-F0710 is a single-acting rack and pinion design. It has a connection pattern to NAMUR VDI/VDE3845 for mounting solenoid valves, position sensors and positioners. The device features standard connections according to ISO 5211. Actuator size: 240 Flange hole pattern: F0710 Swivel angle = 90 degrees End position adjustment range at 0 ° = -5 to 5 ° End position adjustment range at 90 ° = -5 to
Feature
Specification
*Manufacturer series: DFPD-240 - RP-90 - RS60-F0710*Operation: Single*Rotation angle: 90°*Maximum inlet pressure: 8 bar*Code number: 203-9514

Ulasan Produk

Tidak ada ulasan