FESTO Air Rotary Actuator DFPD-20-RP-90-RS30-F05 Series 90° Angle

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number65-8019-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo semi-rotary drive DFPD-20-RP-90-RS30-F05 is a single-acting rack-and-pinion design. It has a connection pattern to NAMUR VDI/VDE3845 for mounting solenoid valves, position sensors and positioners. The device features standard connections according to ISO 5211. Actuator size: 20 Flange hole pattern: F05 Swivel angle = 90 degrees End position adjustment range at 0 ° = -5 to 5 ° End position adjustment range at 90 ° = -5 to 5 °
Feature
Specification
*Manufacturer series: DFPD-20-RP-90-RS30-F05*Operation: Single*Rotation angle: 90°*Maximum inlet pressure: 8 bar*Code number: 203-9513

Ulasan Produk

Tidak ada ulasan