FESTO Air regulator VPP series 900L/min

Sebelum PPN:
Rp43.999.900
Spesifikasi
AS ONE Part Number65-8010-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Air Regulator, 0.06 bar to 6 bar - VPP Series - VPPM-6F-L-1-F-0L6H-A4 Accurately control your air pressure with Festo's proportional pressure regulator. It converts pressure into an electronic signal and allows you to electronically preset pressure, piston speed and rotation speed. Three pre-programmed settings - pneumatic, mechanical and electronic - are easily adjusted to your system requirements. The two-stage control circuitry makes the regulator more reliable and stable, so you don't have to worry about pressure loss. Pressure does not change with temperature changes.
Feature
Specification
*Minimum outlet pressure: 0.06 bar*Maximum outlet pressure: 6 bar*Maximum inlet pressure: 8 bar*Manufacturer series: VPP*Average flow rate: 900L/min*Operating temperature Min: +10°C*Operating temperature Max: +50°C*Code number: 203-0495

Ulasan Produk

Tidak ada ulasan