FESTO Air regulator MS series M5 140L/min

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number65-7994-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Filter Regulator - MS2-LFR-M5-D6-AR-BAR-CMB Introducing the Festo Compressed Air Filter Regulator. The MS2-LFR-M5-D6-AR-BAR-CMB is created and designed to condition and filter compressed air. This filter regulator comes in a very lightweight and compact size.
Feature
Specification
*Port connection: M5*Min. outlet pressure: 0.5 bar*Max. outlet pressure: 7 bar*Max. inlet pressure: 10 bar*Manufacturer series: MS*Max. flow rate: 140 l/min*Average flow rate: 140L/min*Operating temperature Min: -5°C*Operating temperature Max: 50°C*Code number: 204-0042

Ulasan Produk

Tidak ada ulasan