FESTO Air regulator MS series G 1/8 1150L/min

Sebelum PPN:
Rp3.199.900
Spesifikasi
AS ONE Part Number65-8025-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo MS series pressure regulators have a G1/8 pneumatic port connection thread. It is a directly controlled diaphragm regulator design without a pressure gauge. The regulator has a maximum operating pressure of 7 bar. Flow direction: left to right Assembly position - any Size - 4
Feature
Specification
*Port connection: G 1/8*Minimum outlet pressure: 0.3 bar*Maximum outlet pressure: 7 bar*Maximum inlet pressure: 14 bar*Manufacturer series: MS*Average flow rate: 1150L/min*Code number: 202-2082

Ulasan Produk

Tidak ada ulasan