FESTO Air regulator MS series G 1/4 1700L/min

Sebelum PPN:
Rp3.499.900
Spesifikasi
AS ONE Part Number65-8017-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo MS series pressure regulators are used for manifold assemblies with threaded connection size G1/4. Directly controlled diaphragm regulator design with pressure gauge. The regulator has a maximum operating pressure of 7 bar. Actuator lock - Rotary knob with lock Assembly position - Any Size - 4
Feature
Specification
*Port connection: G 1/4*Minimum outlet pressure: 0.3 bar*Maximum outlet pressure: 7 bar*Maximum inlet pressure: 14 bar*Manufacturer series: MS*Average flow rate: 1700L/min*Code number: 202-2106

Ulasan Produk

Tidak ada ulasan