FESTO Air regulator MS series 350L/min

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number65-7987-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Pressure Regulator - MS2-LR-QS6-D6-AR-B Introducing the Festo compressed air filter regulator. The MS2-LR-QS6-D6-AR-B is designed to regulate compressed air. This pressure regulator is extremely reliable with high flow rates despite its very light weight and compact size. It has a robust, wear-resistant housing, is compatible with regular maintenance and ensures a long service life. Features & Benefits Cost-effective and technologically focused Size -2 Actuator Ro
Feature
Specification
*Minimum outlet pressure: 0.5 bar*Maximum outlet pressure: 7 bar*Maximum inlet pressure: 8 bar*Manufacturer series: MS*Maximum flow rate: 350 l/min*Average flow rate: 350L/min*Operating temperature Min: -5°C*Operating temperature Max: 50°C*Code number: 204-0053

Ulasan Produk

Tidak ada ulasan