FESTO Air filter MS series

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number65-8030-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Micro Filter MS4-LFM-1/4-ARM-DA 0.01 μm Filter has a plastic bowl with a plastic bowl guard. Equipped with a manual condensate drain, with a differential pressure indicator and showing the direction of flow from left to right. Series MS Size 4 Design Construction Fiber Filter Filtration Grade: 0,01 μm Manual rotation of the condensate drain
Feature
Specification
*Manufacturer series: MS*Filter size: 0.01μm*Drain type: Manual*Port connection: G 1/4*Maximum flow rate: 360L/min*Code number: 202-3319

Ulasan Produk

Tidak ada ulasan