FESTO Air filter MS series

Sebelum PPN:
Rp7.199.900
Spesifikasi
AS ONE Part Number65-8028-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo fine filter MS6-LFM-1/2-BRM with 1 μm filter and plastic bowl guard. Manual condensate drain and flow direction set from left to right. Series MS Size 6 Design and construction Fiber filter Filtration grade: 1 μm Manual rotation of condensate drain
Feature
Specification
*Manufacturer series: MS*Filter size: 1μm*Drain type: Manual*Port connection: G 1/2*Maximum flow rate: 950L/min*Code number: 202-3374

Ulasan Produk

Tidak ada ulasan