FESTO Air filter MS series

Sebelum PPN:
Rp6.999.900
Spesifikasi
AS ONE Part Number65-8029-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Micro Filter MS6-LFM-1/2 - ARM-DA with 0.01 μm filter and plastic bowl guard. Equipped with manual condensate drain, differential pressure indicator and flow direction from left to right. Series MS Size 6 Design structure Fiber filter Filtration grade: 0,01 μm Manual rotation of condensate drain
Feature
Specification
*Manufacturer series: MS*Filter size: 0.01μm*Drain type: Manual*Port connection: G 1/2*Maximum flow rate: 900L/min*Code number: 202-3397

Ulasan Produk

Tidak ada ulasan