FESTO Air filter MS series

Sebelum PPN:
Rp9.499.900
Spesifikasi
AS ONE Part Number65-8035-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Micro Filter MS6-LFM-1/2-ARV 0.01 μm filter with plastic bowl guard. Fully automated condensate drain and flow direction from left to right. Series MS Size 6 Design structure Fiber filter Filtration grade: 0.01 μm Condensate drain is fully automated
Feature
Specification
*Manufacturer series: MS*Filter size: 0.01μm*Drain type: Automatic*Port connection: G 1/2*Maximum flow rate: 900L/min*Code number: 202-3401

Ulasan Produk

Tidak ada ulasan