FESTO Air filter MS series

Sebelum PPN:
Rp4.599.900
Spesifikasi
AS ONE Part Number65-8029-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Filter MS4-LF-1/4-CRV 5 μm filter with plastic bowl guard. Fully automated condensate drain and flow direction left to right. Size 4 Series MS Assembly position: vertical ± 5 ° Filtration grade 5 μm Condensate drain is fully automated
Feature
Specification
*Manufacturer series: MS*Filter size: 5μm*Drain type: Automatic*Port connection: G 1/4*Maximum flow rate: 1300L/min*Code number: 202-3444

Ulasan Produk

Tidak ada ulasan