FESTO Air filter MS series

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number65-8032-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The Festo filter MS6-LF-1/2-CRM is a 5 μm filter. It is equipped with a plastic bowl guard, manual condensate drain and flow direction (left to right). Size 6 Series MS Assembly position: vertical ± 5 ° Filtration grade 5 μm Manual rotation of the condensate drain
Feature
Specification
*Manufacturer series: MS*Filter size: 5μm*Drain type: Manual*Port connection: G 1/2*Maximum flow rate: 3200L/min*Code number: 202-3322

Ulasan Produk

Tidak ada ulasan