FESTO Air filter MS series

Sebelum PPN:
Rp5.899.900
Spesifikasi
AS ONE Part Number65-8028-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo filter MS6-LF-1/2-CRV-Z 5 μm filter, plastic bowl with plastic bowl guard, fully automatic condensate drain, flow direction (right to left). Size 6 Series MS Assembly position: vertical ± 5 ° Filtration grade 5 μm Condensate drain is fully automatic
Feature
Specification
*Manufacturer series: MS*Filter size: 5μm*Drain type: Automatic*Port connection: G 1/2*Maximum flow rate: 3200L/min*Code number: 202-3517

Ulasan Produk

Tidak ada ulasan