FESTO Air cylinder DSNU series

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number65-8036-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo round cylinders are used for position sensing and can be adjusted in position at both ends in combination with a flexible cushion ring. They use various mounting options, with or without additional mounting parts. They have a piston rod type construction and the piston r used. Ambient temperature: -20 -> 80°C Pneumatic connection G1/8
Feature
Specification
*Stroke: 200mm*Bore: 32mm*Action: Double*Manufacturer series: DSNU*Code number: 202-1760

Ulasan Produk

Tidak ada ulasan