FESTO Air cylinder DSBC series

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number65-8022-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ISO cylinder DSBC - 100-PPVA-N3 with self-adjusting pneumatic end position cushioning. The stroke is 100 mm and the piston diameter is 100 mm. This product is equipped with air cushioning. It is adjustable on both ends. The stroke is 100 mm. Piston diameter: 100 mm Piston rod
Feature
Specification
*Stroke: 100mm*Bore: 100mm*Action: Double*Manufacturer series: DSBC*Code number: 202-1029

Ulasan Produk

Tidak ada ulasan