FESTO Air cylinder DSBC series

Sebelum PPN:
Rp39.999.900
Spesifikasi
AS ONE Part Number65-8025-54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ISO cylinder DSC-125-320-PPVA-N3 has self-adjusting pneumatic end position cushioning. It has a stroke of 320 mm and a piston diameter of 125 mm. This product has air cushioning. Adjustable on both ends. Stroke: 320 mm Piston diameter: 125 mm Piston
Feature
Specification
*Stroke: 320mm*Bore: 125mm*Action: Double*Manufacturer series: DSBC*Code number: 202-1031

Ulasan Produk

Tidak ada ulasan