NKE Air chuck Parallel angle type CH90B series

Sebelum PPN:
Rp4.199.900
Spesifikasi
Ambient Temperature (°C)5~60
Dimensions (mm)Opening allowance: 10
Dimensions, Width W x Depth D x Height H (mm)40x20x25
Gripping Force (N)5.8 (at air pressure 0.5MPa)
Mass (g)Maximum claw (one side) 15
Mass of Main Unit (g)24
Toe Length (mm)16 (from the tip)
Working Air Pressure (MPa)0.3~0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A parallel chuck that is compact and lightweight, but has a large finger opening and closing stroke. A long attachment with a low height can be attached.
For building robot hands and automata that grab things

Ulasan Produk

Tidak ada ulasan