New-Era 180 degree open / close type rotary movement type hand HV02G series

Sebelum PPN:
Rp6.499.900 - Rp10.999.900
Spesifikasi
Maximum Operating Pressure (MPa)0.7
Maximum Operation Frequency (times/minute)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Stroke (mm)180
Suitable fluidAir
Typehand
Type of ActingDouble acting
Withstand Pressure (MPa)1.05
Working Pressure Range0.2~0.7MPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and high gripping force by adopting a link mechanism.
Feature
Specification
Lever screws (4 locations): M3 x 0.5

Ulasan Produk

Tidak ada ulasan