MTO 1.3 MPa Oil-less Compressor

Sebelum PPN:
Rp18.999.900
Spesifikasi
ColorBlack
Control Pressure (MPa)1.3
Current (A)10.5/13
Dimensions, Width W x Depth D x Height H (mm)650x340x695
Discharge Air Volume (L/min)150/180/min
Height (mm)700
Length (mm)335
Lubrication SystemOilless
Mass (kg)36
Maximum Operating Pressure (MPa)1.3
Noise Level (dB)75
Power Consumption (W)930/1180
Tank Capacity (L)38
Time to Reach Maximum Pressure290-315 seconds (50Hz), 255-280 seconds (60Hz)
Voltage (V)100(50/60Hz)
Width (mm)720

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum operating pressure: 1.3 MPa
High-performance model with two-stage compression. Low operating noise level of 75dB. Energy-saving type. Easy maintenance with oil-less design. Generous 38L tank capacity.
It employs a two-stage compression system that produces high efficiency and high compression.
*We do not deliver to private residences (detached houses or apartment buildings). *Depending on the delivery location, the delivery date may be delayed and additional shipping charges may apply. *Since deliveries are made by large trucks of 4 tons or more, depending on the delivery location, we may ask customers to pick up the goods from the truck. *The driver will not assist with unloading. *Specifications and dimensions are subject to change without notice due to improvements.

Ulasan Produk

Tidak ada ulasan