Yuken Kogyo 06 Reducing Modular Valve

Sebelum PPN:
Rp14.999.900
Spesifikasi
Maximum Flow Rate (L/minute)125
Maximum Operating Pressure (MPa)35
Oil Temperature (°C)-15~70
Pressure Adjustment Range (MPa)0.7~7
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low pressure setting possible
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*Size designation: 6*Pollution degree: Within NAS1638-12 class

Ulasan Produk

Tidak ada ulasan