Yuken Kogyo 03 series low power (5W) solenoid valve

Sebelum PPN:
Rp10.999.900 - Rp12.999.900
Spesifikasi
Maximum Flow Rate (L/minute)63
Maximum Operating Pressure (MPa)16
Oil Temperature (°C)-15~+70
Power Consumption (W)5
Power SupplyDC
Power Supply Voltage (V)dc24
Rated Voltage (V)24
Switching Frequency (rpm)240
Terminal ConnectionDIN connector type also available
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low power type significantly reduces running costs
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*Coil symbol: D24*Spool symbol: Closed center*Solenoid insulation class: H class*Tank side allowable back pressure (MPa): 16*Number of positions: 2*Size designation: 3*Pollution degree: NAS1638-12 class within

Ulasan Produk

Tidak ada ulasan