Yuken Kogyo 03 Flow control modular valve

Sebelum PPN:
Rp11.999.900 - Rp15.999.900
Spesifikasi
Maximum Operating Pressure (MPa)16
Oil Temperature (°C)-15~+70
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure and temperature compensation type
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*Size designation: 3*Maximum adjustable flow rate (L/min): 50*Pollution degree: Within NAS1638-12 class *Free flow rate (L/min): 70

Ulasan Produk

Tidak ada ulasan