Yuken Kogyo 01 Temperature compensated throttle check modular valve

Sebelum PPN:
Rp3.299.900
Spesifikasi
Direction of ControlFor meter-out
Maximum Flow Rate (L/minute)35
Maximum Operating Pressure (MPa)31.5
Oil Temperature (°C)-15~+70
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*This product cannot be canceled or returned after ordering, so please make sure to check the product specifications carefully before placing your order.
Feature
Specification
*Size designation: 1*Maximum free flow rate (L/min): 35*Minimum adjustable flow rate (L/min): 0.5*Maximum working pressure difference (MPa): 14*Pollution degree: Within NAS1638-12 class

Ulasan Produk

Tidak ada ulasan