Yuken Kogyo 01 Pilot check modular valve

Sebelum PPN:
Rp2.999.900 - Rp3.599.900
Spesifikasi
Cracking Pressure (MPa)0.4
Maximum Flow Rate (L/minute)35
Maximum Operating Pressure (MPa)31.5
Oil Temperature (°C)-15~+70
Rated Flow (L/min)35
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low pilot operation type
*This product cannot be canceled or returned after ordering, so please make sure to check the product specifications carefully before placing your order.
Feature
Specification
*Size name: 1*Pollution degree: Within NAS1638-12 class

Ulasan Produk

Tidak ada ulasan