Sakaguchi E.H VOC [Fluororesin coated] Welded thermocouple

Sebelum PPN:
Rp1.299.900
Spesifikasi
Belt-End FinishWith M4 crimp terminal
Dimensions, Diameter x Length L (Φmm x mm)0.2x2000
InsulationFluorine resin
Operating Temperature (°C)-200~200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thermocouple wires are welded at the ends and terminated to a fixed length, so they can be assembled and used immediately.
* Not for outdoor use. * Use the terminals at room temperature. * Not suitable for applications subject to repeated bending, twisting, pulling, friction, or vibration. * Not suitable for use in locations affected by electrical noise. * Please use within the specified operating temperature range.

Ulasan Produk

Tidak ada ulasan