Sebelum PPN:
Rp12.999.900
Spesifikasi
ColourBlack, Red
Contact MaterialBrass Nickel Plated
Current (A)5
InsulatedYes
Insulation MaterialPolyvinyl Chloride
Jaw Opening (mm)3.5
Standards ApprovalsRoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CALTEST Alligator Clip Test Lead Set featuring a 4mm banana plug on one end and a Durable alligator clip on the other, providing a reliable connector for prototyping, circuit testing, and educational lab work. Alligator Clip to Standard 4mm Banana Plug Pair is a cost effective solution and comes in a black and red pair, ensuring easy identification, with each lead measuring 100 cm in length.
Feature
Standard 4mm banana plug
Black and red pair
Standard alligator clip
5 A capacity
RoHS 2+ and REACH compliant

Ulasan Produk

Tidak ada ulasan