IKALOGIC Logic Analyzer & Function Generator

Sebelum PPN:
Rp12.999.900
Spesifikasi
CMOS Output Level (V)1.6 to 5
Digital FrequencyYes
FM ModulationYes
Height (mm)15
Input Impedance (kΩ)100
Interface TypeUSB
Internal Linear and Log SweepYes
Length (mm)50
Maximum Frequency Range Sinewave (MHz)200
Maximum Operating Temperature (°C)40
Minimum Frequency Range Sinewave (kHz)10
Minimum Frequency Range Square Pulse/Arbitrary Waveform (kHz)10
Minimum Operating Temperature (°C)-10
Number of Channels4
Standards ApprovalsIEC/EN
TTL Output Level (V)5
Time Base Accuracy (ppm)50
Variable SweepYes
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get quick insight into your serial communication application

Ulasan Produk

Tidak ada ulasan