PeakTech Light Meter

Sebelum PPN:
Rp12.999.900
Spesifikasi
Accuracy (%)5, 5
Height (mm)35
Length (mm)155
Maximum Light Level (lx)200000
Maximum Operating Temperature (°C)50
Minimum Light Level (lx)0, 0 (Zero)
Minimum Operating Temperature (°C)0 (Zero)
Power SourceBattery
Resolution (g)100, 100
Sensor TypePhotodiode, Photodiode
Standards ApprovalsNo
Width (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Digital Lux Meter is a reliable and efficient tool for measuring the current illumination intensity. With its built-in sensor, it provides fast and accurate results for various applications. This lux meter is designed with safety measures in compliance with EU regulations, ensuring high-quality performance. Its 3 1/2-digit LCD display allows for easy reading of measurements up to 200,000 lux or 20,000 fc. The compact and robust design of this meter makes it suitable for both indoor and outdoor use.
Feature
3 1/2-digit LCD display for clear and easy reading
Automatic backlight for enhanced visibility in low light conditions
Measurement range up to 200,000 lux or 20,000 fc for versatile applications
Fast measurement rate of 1.5 measurements/second for quick results
Data hold function to freeze and record current measurements
Built with safety precautions in compliance with EU regulations
Compact and robust design for portability and durability

Ulasan Produk

Tidak ada ulasan