IKALOGIC IkaScope Series Handheld Oscilloscope

Sebelum PPN:
Rp14.999.900
Spesifikasi
Bandwidth (MHz)30
Interface TypeUSB
Maximum Vertical Sensitivity (V/div)10
Minimum Time Base (ns/div)5
Minimum Vertical Sensitivity (mV/div)100
Number of Channels1
Oscilloscope TypeHandheld
Power SourceBattery
Rise Time (ns)12
SeriesIkaScope
Standards ApprovalsNo
Vertical Resolution (bit)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The IkaScope WS200 is a compact, pen-shaped oscilloscope that operates wirelessly. It's a unique device that offers portability and convenience without compromising on performance.
Feature
IkaScope is a new kind of instrument: It's a full featured oscilloscope fitted inside a WiFi connected probe. IkaScope takes no extra space on your desk and follows you everywhere with a 1-week battery life. It connects to your computer, smartphone or tablet to display captured signals. With 200MHz sampling rate, 30MHz bandwidth and 80VPP input range, IkaScope is perfectly adapted for quick diagnostic of electronic systems.

Ulasan Produk

Tidak ada ulasan