PeakTech Cable Detector Cable Tracer

Sebelum PPN:
Rp12.999.900
Spesifikasi
Battery Life (hour)100
Display TypeLED
Maximum Working Voltage (V)300
Meter TypeCable Tracer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Acoustic Cable/Wire Tracker is designed for quickly tracking and identifying mains-free cables/wires within a plant. It is also suitable for checking the operating status of telephone lines. This device complies with EU regulations and is suitable for measurements in systems of overvoltage category III. The device has a high level of accuracy and reliability, making it an essential tool for electricians and technicians. It is powered by a 9V battery, which ensures long battery life. With its various features and benefits, this Acoustic Cable/Wire Tracker is a must-have for professionals in the electrical industry.
Feature
Detects and tracks individual wires or cables in wiring harnesses without damaging the insulation
Volume/Sensitivity control for higher ambient noise levels
Shows the signal status of telephone lines
Identifies tip/ring connection points
Continuity test with LED display
Battery life of approximately 100 hours

Ulasan Produk

Tidak ada ulasan