PeakTech Bench 2-Channel

Sebelum PPN:
Rp11.999.900
Spesifikasi
Interface TypeUSB
Maximum Timebase (s/div)1000
Maximum Vertical Sensitivity (V/div)5
Minimum Time Base (ns/div)5
Minimum Vertical Sensitivity (mV/div)5
Number of Channels2
Oscilloscope TypeBench
Standards ApprovalsNo
Vertical Resolution (bit)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 10 MHz / 2CH digital storage oscilloscope designed for the education and hobby sector. It offers a great price/performance ratio without compromising functionality. With features like Autoset, Autoscale, mathematical measurement functions, FFT, XY mode, and a zoom function, this oscilloscope is perfect for various applications.
Feature
2-channel oscilloscope with 10 MHz analog bandwidth and 100 MS/s sampling rate
17.5 cm TFT color display with 800 x 480 pixels resolution for clear waveform viewing
USB device connection for real-time data transmission and USB host connection for external USB data carriers
Internal memory for 16 waveforms and external data storage on USB memory in TXT, CSV, or BIN format
Autoset function for easy operation and precise waveform display with AutoScale
Automatic measuring modes, XY mode, and FFT function for advanced analysis
Safety features include compliance with EN 61010-1; CAT II 400V standards
Comes with accessories like USB cable, software CD, probes, and operating instructions

Ulasan Produk

Tidak ada ulasan