PeakTech Based Oscilloscope 2-Channel

Sebelum PPN:
Rp13.999.900
Spesifikasi
Bandwidth (MHz)25
Height (mm)18
Interface TypeUSB
Length (mm)170
Maximum Timebase (s/div)100
Maximum Vertical Sensitivity (V/div)50
Minimum Time Base (ns/div)2
Minimum Vertical Sensitivity (mV/div)2
Number of Channels2
Oscilloscope TypePC Based
Rise Time (ns)14
Series1200
Standards ApprovalsNo
Vertical Resolution (bit)8
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PC Oscilloscope offers a robust solution for data acquisition and control with powerful software tailored for seamless operation of the oscilloscope. With 20 automatic measurement modes. Additionally, equipped with mathematical functions including addition, subtraction, multiplication, division and FFT function.
Feature
LAN connection for remote access via network
USB port for real time data transmission
Insulated USB Interface

Ulasan Produk

Tidak ada ulasan