Omega V-Belt B Type

Sebelum PPN:
Rp29.900 - Rp599.900
Spesifikasi
Angle (°)40
Belt Thickness (mm)11
Top Width (mm)17 (X)
TypeB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OMEGA
Wrapped V-Belt
Our company takes the lead in successfully developing new generation enhanced type oil proof triangular belt. Different from the technology triangular belt, it is manufactured using the technology of raw edgev-belt. Its principal part is made of oil proof and best heat resistance, compound rubber, and the framework is made of special POLYESTER STIFF CORD.
Feature
1. The wrapper protects the inner layer, strong durability.
2. Special core rubber used, small elongation and long service life.
3. Excellent heat-resistance, oil-proof, and wearing resistance.
4. Prevent the generation of the static and keep safe use.
5. Small friction coeffion coefficient and large transmission effect during operation.
6. Less noise during operation.

Ulasan Produk

Tidak ada ulasan