SPEARS Equal Tee CPVC

Sebelum PPN:
Rp179.900
Spesifikasi
MaterialC-PVC
Size (inch)1/2
StandardANSI B16.5 / ASTM D 4024
ThicknessSch80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Spears CPVC Equal Tee is a T-shaped industrial pipe fitting used to split or combine fluid flows across three pipes of the same diameter. Manufactured by Spears Manufacturing, these fittings are made of Chlorinated Polyvinyl Chloride (CPVC), ensuring exceptional durability and resistance to heat and corrosive liquids.
Feature
- Design: An equal tee features three identical nominal connection ports, allowing the main pipeline to branch off at a 90-degree angle.
- Material: Constructed from high-quality, gray CPVC (Cell Classification 23447 per ASTM D1784).
- Temperature Resistance: Handles continuous service temperatures up to 200° F (or 210° F depending on the specific formula).
- Chemical & Corrosion Resistance: Will not rust, scale, or pit, making it ideal for hot corrosive liquids and process plumbing.
- Standards & Compliance: Molded for high-pressure handling (commonly Schedule 80), and certified by NSF International for potable water use.
- Installation: Typically joined using solvent cementing (slip fit/socket)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait