MATSUMOTO PLATINUM Crawler Tractor

Sebelum PPN:
Rp229.999.900
Spesifikasi
Depth of Cultivated Land (mm)>200
Dimensions (mm)4250x1600x2500
Driving Material and Operating BoxDuctile Iron
Engine Fuel (L)30
Engine Rotational Speed (rpm)2200
Excavator Bucket Radius Length (mm)3000
Gear Configuration4 Up And 1 Down
Gearbox Gear Rotation Speed (rpm)360 to 410
Minimum Ground Cleaarance (mm)600
Number of Rotary Blade18pcs Right & 18pcs Left
Oil (L)7 (SAE40, Engine), 8 (SAE90, Rotary)
Power (kW/hp)37/50
Rotary Width (cm)150
Rubber Track (cm)350x90x54
Starting SystemElectric
Track Gauge (mm)1500
TransmissionGearbox
Transmission Gearbox Oil10L (SAE90)
Width of Cultivated Land (mm)1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait