THK High Torque Type Ball Spline

Sebelum PPN:
Rp1.599.900
Spesifikasi
Basic Load Rating (Radial) C (kN)7.8
Basic Load Rating (Radial) C0 (kN)14.9
Basic Torque Rating C0T (N m)160
Basic Torque Rating CT (N m)74.5
Greasing Hole d0 (mm)2
Keyway Dimension b H8 (mm)4
Keyway Dimension l0 (mm)26
Keyway Dimension r (mm)0.5
Keyway Dimension t (mm)2.5
Length L (mm)50
Length Tolerance (mm)0 / -0.2
Outer Diameter Tolerance (mm)0 / -0.016
Outer Diameter d (mm)30
Spline Nut Mass (kg)0.14
Spline Shaft Mass (kg/m)1.8
Spline shaft outer diameter D0 (mm)19.7
Static Permissible Moment MA 1 (N m)60.2
Static Permissible Moment MA 2 (N m)408
TypeRubber seal attached on either end of spline nut

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most compact type with a straight cylindrical spline nut. When transmitting a torque, a key is driven into the body.The outer surface of the spline nut is provided with anti-carbonation treatment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait