THK Cam Follower Easy Mount

Sebelum PPN:
Rp329.900 - Rp349.900
Spesifikasi
Basic Load Rating With Cage C (kN)5.33
Basic Load Rating With Cage C0 (kN)6.78
Dimension B (mm)13
Dimension B2 (mm)20
Dimension C1 (mm)0.6
Dimension L1 (mm)5
Dimension L2 (mm)10
Dimensions d1 (mm)4
Dimensions e (mm)0.5
Max. Permissible Load F0 (kN)5.81
Minimum Mounting dimensions t (mm)20
Minimum Shoulder height f (mm)15
Mounting dimension H Tolerance H7 (mm)10
Outer Ring Width C (mm)12
Overall Length B1 (mm)33
Stud Diameter (d) (mm)10
h (reference value) (mm)10
rsmin (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For easy mounting, the stud is equipped with a slot enabling it to be secured with a screw. This greatly reduces the time and labor required for installation and is ideal for applications where there is no space to secure the stud with a nut.
Warning
Image on this page only as Representative Image, Please check the specifications of each size for details

Ulasan Produk

Tidak ada ulasan