THK Caged Ball LM Guide Wide Rail

Sebelum PPN:
Rp1.599.900 - Rp7.699.900
Spesifikasi
Radiance ClearanceNormal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since its LM rail has a wide structure with a low center of gravity, this four-way equal load LM Guide achieves a high Mc moment.
Warning
Image on this page only as Representative Image, Please check the specifications of each size for details
Feature
Balls roll in four rows of raceways precision-ground on the LM rail and LM block and are circulated by ball cages and end plates incorporated in the LM block.
A wide and highly rigid LM Guide that uses ball cages to achieve low noise, long-term maintenance-free operation, and high speed.

Wide with a Low Center of Gravity


The Model SHW, which has a wide LM rail and a low center of gravity, is optimal for locations requiring compactness a and large MC moment rigidity.

Four-Way Equal Load


Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse-radial, and lateral directions), enabling the LM Guide to be used in all orientations and in extensive applications.

Self-Adjustment Capability


The self-adjustment capability of the front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables mounting error to be absorbed even under a preload, thus achieving highly accurate, smooth linear motion.

Low Dust Generation


Use of ball cages eliminates friction between balls and retains lubricant, thus achieving low dust generation.

Ulasan Produk

Tidak ada ulasan