ATLANTIC Electric Water Heater Instant (Pemanas Air Elektrik)

Sebelum PPN:
Rp4.399.900 - Rp7.999.900
Spesifikasi
Frequency (Hz)50/60
Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Atlantic Tempo Lite 811022 is a tankless electric instant water heater known for its ultra-compact, space-saving design. It delivers continuous hot water on demand and features a premium showerhead with 5 spray modes and AG+ silver-ion technology for antibacterial protection
Feature
Feature :
- Hygiene & Comfort: The included 5-mode showerhead utilizes AG+ (Silver Ion) antibacterial technology to ensure cleaner, hygienic water.
- Temperature Control: Equipped with a mechanical temperature control knob that features an OFF position and 3 distinct temperature settings
- Compact Design: Slim, modern, and versatile, specifically tailored for contemporary bathrooms and compact spaces.
- Safety & Reliability: Features an integrated power light indicator and built-in protections against electrical leakage.

Ulasan Produk

Tidak ada ulasan