EMERSON Thermal Expansion Valve

Sebelum PPN:
Rp2.199.900 - Rp4.999.900
Spesifikasi
Valve TypeAngle-type flow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take-apart design consists of a power element, cage, and flange
46 bar maximum working pressure with XB power element
17 cage assemblies provide a wide capacity range (1.3 to 209 kW, R404A)
XB long life laser-welded stainless steel power element resists corrosion * Large diaphragm eliminates disturbances to the valve and
provides smoother and more consistent valve control over a wide range of operation
Constant superheat across a wide application range * Tailored charges for different applications
T-Series: universal expansion valve for evaporating temperature down to -45°C
ZZ-Series: expansion valves for evaporating temperature down to -100°C
L / 935-Series: desuperheating of two-stage compressors or hot gas bypass applications
Flanges: brazing ODF/ODM connection with straight-through and angle-style configuration

Ulasan Produk

Tidak ada ulasan