TSURUMI Contractor Pump (Pompa Celup Tambang/Kontruksi)
#Grup produk P117263561
Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cable Length (ft) | 32 |
|---|---|
| Diameter (inch) | 12 7/6 |
| Discharge Size (inch) | 3 |
| Motor Output (HP) | 1 |
| Phase | Single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HS3.75SL is a high-performance, single-phase submersible pump designed for reliable dewatering in demanding conditions. This compact yet powerful pump hands sand, solids, and debris with ease, making it a trusted source for rental and construction sites. With a rugged design and features including a built-in agitator, the HS3.75SL keeps you working without interruption.
Long Lasting Performance: the urethane impeller and wear plates partnered with the dual Silicon Carbide mechanical seal faces, ensure durability, reliability, and longevity.
Durable Construction: heavy-duty materials resist wear in harsh environments for long-lasting performance
Patented Oil Lifter: provides lubrication of the seal faces to ensure optimal operational life
Long Lasting Performance: the urethane impeller and wear plates partnered with the dual Silicon Carbide mechanical seal faces, ensure durability, reliability, and longevity.
Durable Construction: heavy-duty materials resist wear in harsh environments for long-lasting performance
Patented Oil Lifter: provides lubrication of the seal faces to ensure optimal operational life
Feature
1. Extension of Tsurumi’s best-selling HS series submersible trash pumps2. Designed by modifying the impeller and pump casing of HS3.75S for low head and high ow (suf x “L”)
3. For applications under 10 feet of static head, this can provide double the ow rate of the HS3.75S
4. Still features the same wear resistant materials that offer long-term durability
5. Still compact and portable with excellent maintainability
Use
With a legacy of innovation and unwavering commitment to quality, Tsurumi’s pumps deliver exceptional performance, reliability, and efficiency. We can provide the optimal solution tailored to your specific needs; while ensuring you are backed by our knowledgeable and professional team. Tsurumi products are designed to excel in a range of applications including:Residential, commercial, industrial wastewater and site drainage
Water features
Raw water supply from lakes or rivers
Sediment removal from small sumps or basins
To find the perfect solution for your needs, contact our team!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/flP117263561-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
