Gemini Tiny Tag Voltage Data Logger

Sebelum PPN:
Rp8.699.900
Spesifikasi
Accuracy±0.2 %
AlarmYes
Battery Life2year
Battery TypeAA
Data Logger TypeVoltage
Hazardous Area CertificationNo
IP RatingIP30
Interface TypeUSB, Serial
Length (mm)54
Maximum Operating Temperature (°C)85
Measurement ParametersVoltage
Minimum Operating Temperature (°C)-40
Number of Channels1
Number of Readings Per Channel16000
Power SourceBattery
Product TypeData Logger
Standards ApprovalsCE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tinytag Talk 2s are compact, lightweight, economical loggers housed in a 35mm film canister and data is downloaded to a PC. These loggers are ideal for long term monitoring of a wide range of applications including environmental research, fridge monitoring, building condition monitoring, schools, laboratories and universities.
Feature
16,000 reading capacity
High accuracy, high resolution readings
2 programmable alarms
3 stop options stop when full, wrap around and stop after N readings
Fast data offload via serial or USB cable to a PC
Use with Tinytag Explorer
User-replaceable battery with up to 2 years life
Low battery monitor
Service pack is available separately to maintain the unit: contains replacement battery, desiccant pack and a service instruction sheet
1/2 AA Lithium battery

Ulasan Produk

Tidak ada ulasan