Gemini Tiny Tag View 2 Temperature Data Logger

Sebelum PPN:
Rp8.099.900 - Rp13.999.900
Spesifikasi
Battery Life2year
Battery TypeAA
Data Logger TypeTemperature
Display TypeLCD
Hazardous Area CertificationNo
Height (mm)35
IP RatingIP65
Interface TypeSerial, USB
Maximum Operating Temperature (°C)70
Measurement ParametersTemperature
Minimum Operating Temperature (°C)-30
Number of Channels2
Number of Readings Per Channel30000
Power SourceBattery
Product TypeData Logger
Standards ApprovalsCE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tinytag View 2 loggers are equipped with an LCD display to provide instant indication of temperature and alarm conditions. The loggers are made with food grade materials and are ideal for use in food processing, retail, fridges and chill cabinet applications.
Feature
LCD display
30000 reading capacity, 30000 for single channel, 2 x 15000 for dual channel
Made with food grade materials
User-programmable logging interval 1 sec to 10 days
2 user-programmable alarms
Delayed and trigger start (reed relay) options
3 stop options stop when full, wrap around and stop after N readings
Fast data offload via serial or USB cable to a PC
Use with Tinytag Explorer
User-replaceable battery with up to 2 years life
IP65 splash proof case
User-replaceable battery
1/2 AA Lithium battery.

Ulasan Produk

Tidak ada ulasan