Calex V Output Signal Infrared Temperature Sensor

Sebelum PPN:
Rp10.999.900
Spesifikasi
Accuracy (°C)±1.5% rdg, ±1.5
Analog Output TypeAlarm
Cable Length Output (m)1
Cable Length Sensing Head (m)1
Diameter (mm)31
Digital Interface TypeNFC
Emissivity settingAdjustable
Housing Material Sensing HeadABS, Aluminium
IP Rating Sensing HeadIP65
Light SourceInfrared
Maximum Ambient Temperature (°C)80
Maximum Supply Voltage (V)5
Maximum Temperature Sensed (°C)1000
Minimum Temperature Sensed (°C)0 (Zero)
Mount TypeHole, Screw
Product TypeInfrared Temperature Sensor
Response Time 90% (ms)125
Sensor TypeV Output Signal
Spectral Range (μm)8 to 14
Terminal TypeCable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PyroNFC smartphone configurable infrared temperature sensors. Extremely small, with side-entry cable making it ideal for mounting in tight spaces.
Feature
Non-contact industrial temperature sensor
Fully configurable via smartphone app (Android only)
Type K thermocouple output and open collector alarm output
Voltage output and open collector alarm output
Voltage output 0 to 5 V dc or 0 to 10 V dc linear output for measured temperature
NFC open collector alarm output
Measures from 0 ºC to +1000 ºC accurately and consistently
Fast response time
Operates in ambient temperatures up to 80 ºC without cooling
Continuously read temperature from PyroNFC sensors
Configure PyroNFC sensors without powering them
Touch the sensor with the device to communicate
Get the app free from Google Play Store (search for "PyroNFC")

Ulasan Produk

Tidak ada ulasan

Halaman Terkait