Gemini Tiny Tag Ultra 2 Temperature Data Logger

Sebelum PPN:
Rp8.399.900 - Rp9.199.900
Spesifikasi
Accuracy (°C)±0.6
AlarmYes
Battery Life2year
Battery TypeAA
Data Logger TypeTemperature
Hazardous Area CertificationNo
Height (mm)33
IP RatingIP54
Interface TypeSerial, USB
Length (mm)72
Maximum Operating Temperature (°C)85
Measurement ParametersTemperature
Minimum Operating Temperature (°C)-40
Number of Channels2
Power SourceBattery
Product TypeData Logger
Standards ApprovalsCE
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Gemini Tinytag Ultra 2 dual-channel a self-contained temperature data logger. It has delayed and triggered start with 3 stop options: stop when full, wrap-around and stop after n readings.
Feature
High accuracy
High reading resolution
Fast data offload
Splash-proof case
Low battery monitor
User-replaceable battery
Office and housing monitoring
Pharmaceutical manufacture
Dry food storage
Museum display and repository
Incubators
Sertification: IP54 rated

Ulasan Produk

Tidak ada ulasan