Calex Type J Thermocouple Infrared Temperature Sensor

Sebelum PPN:
Rp9.999.900 - Rp15.999.900
Spesifikasi
Accuracy±1 %
Analog Output TypeType J Thermocouple
Cable Length Output (m)1
Diameter (mm)18
Emissivity settingFixed at 0.95
IP Rating Sensing HeadIP65
Light SourceInfrared
Maximum Supply Voltage (V)28
Minimum Temperature Sensed (°C)0 (Zero)
Product TypeInfrared Temperature Sensor
Response Time 90% (ms)240
Sensor TypeType J Thermocouple
Spectral Range (μm)8 to 14
Terminal TypeCable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Calex Compact Series is a range of high quality, low cost non-contact sensors that measure the temperature of inaccessible or moving objects and materials. They measure temperatures from -20°C to 1000°C, accurately and consistently, with an outstanding response time of 240 ms.
Feature
Temperature range: -20°C to 500°C
Fixed emissivity setting: 0.95
4-20 mA, Type K or J thermocouple, or 0-50 mV output options
Fast response with high stability
Stainless steel 316 housing
Ideal for measuring non-reflective non-metals, or painted metal surfaces

Ulasan Produk

Tidak ada ulasan